1-1/2" New England Style P-Trap with High Box Flange, Polished Brass

  • Mfr # D402NE-1-01

  • Zoro # G503665352


product price:  $107.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D402NE-1-01
Zoro #
G503665352
UPC #
747028006156
Country of Origin
Taiwan, Province of China

Description

This LA/New England style 1-1/2 inch x 1-1/2 inch or 1-1/4 inch P-trap, designed to beautify modern Sch 40 or ABS or PVC DWV systems, using a special, plated brass cover tube and high box flange. For use with ABS or PVC drain, waste and vent. 1-1/2 inch x 1-1/2 inch J-bend. 6 inch cover tube, D4094 high box flange. Schedule 40-1-1/2 inch PVC male adapter included. Available in a variety of stylish finishes, this item is sure to complement your existing fixtures. Complete the look with other Westbrass coordinating plumbing fixtures. Westbrass Fine Decorative Plumbing since 1935.


  • New England style P-trap with flange
  • 1-1/2 in. x 1-1/2 in. or 1-1/4 in. with reducer
  • Approximately 11 inch from center of neck to end of tailpiece
  • 17 gauge brass tubing
  • Slip joint nuts included
  • High box flange, 6 inch cover tube, and 1-1/2 inch sch. 40 PVC male adapter included
  • For use with ABS or PVC drain, waste, and vent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.