Zoro Homepage

1-1/2" NPSM Coarse Thread Tip-Toe Bathtub Drain, Powder Coat White

  • Mfr # D398R-50

  • Zoro # G801990941


product price: $58.99
/ea

Key Features

Pipe Dia. - Drains
1-1/2 in
Color/Finish
White
Finish
Powdercoated White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D398R-50
Zoro #
G801990941
UPC #
747028392761
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Dia. - Drains
1-1/2 in

Details

Color/Finish
White
Finish
Powdercoated White

Description

This bathtub drain trim from Westbrass is an easy to use, European style tip-toe drain provides an easy-to-use and sleek design. Push down cap to close and restrict draining water. This style is ideal for easy bathtub drain closure and is ADA approved. Perfect for the sleek even lines in today's designs. This trim fits coarse thread drains. NOTE: Be sure to measure to assure correct size (Coarse or Fine). Available in a variety of stylish finishes, this item is sure to complement your existing fixtures. Complete the look with other Westbrass coordinating plumbing fixtures. Westbrass Fine Decorative Plumbing since 1935.


  • 1-1/2 inch NPSM Coarse thread tip-toe bathtub drain stopper - REAL SIZE 1-7/8 inch
  • Coarse thread drain shoe. NOTE: Be sure to measure to assure correct size (Coarse or Fine)
  • 1-1/2 inch NPSM (1-7/8 inch - 11-1/2 UNC) exterior
  • Drain is equipped with a adjustable plastic tip-toe cartridge
  • Constructed from solid brass for long-lasting quality and durability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.