Shop WESTBRASS

1-1/2" NPSM Coarse Thread Tip-Toe Bathtub Drain Trim, Matte Black

  • Mfr # D3322-62
  • Zoro # G401991034

product price: 
$
53.75
/ea

Key Features

Pipe Dia. - Drains
1-1/2 in
Color/Finish
Black
Finish
Matte Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D3322-62
Zoro #
G401991034
UPC #
747028005289
Country of Origin
China
Color/Finish
Black
Finish
Matte Black

Dimensions

Pipe Dia. - Drains
1-1/2 in

Description

The Westbrass D3322 is a solid brass tip toe bathtub drain designed for coarse thread drain shoe installations. Before purchasing, confirm your drain's thread type: this drain fits a 1-1/2" NPSM coarse thread shoe with an actual outside diameter of approximately 1-7/8 inches and 11-1/2 threads per inch (TPI). If your existing drain shoe has fine threads, this drain will not fit. You will need Westbrass model D3323 instead. To identify your thread type, count the threads per inch on your existing drain or drain shoe; coarse thread has 11-1/2 TPI while fine thread has 16. Getting this right before ordering will ensure a correct, hassle-free installation. The tip toe mechanism operates on a simple push-push system: press the round cap down once to seal the drain and fill the tub, press again to open and allow water to drain freely. The included adjustable plastic tip toe cartridge accommodates minor variations in drain depth, providing installation flexibility that makes it easier to achieve a proper fit without precise depth matching. Solid brass construction throughout ensures long-term corrosion resistance and durability. If you are unsure whether this is the correct thread size for your drain, measure your drain shoe OD and thread count before ordering, or compare with Westbrass D3323 (fine thread) to ensure you select the right product for your installation. Available in a variety of stylish finishes, this item is sure to complement your existing fixtures. Complete the look with other Westbrass coordinating plumbing fixtures. Westbrass Fine Decorative Plumbing since 1935.


  • ADA APPROVED TIP-TOE DRAIN: Adjustable plastic tip toe cartridge is easy to use with just a toe tap operate. Simply press to close, press again to open
  • THREAD COMPATIBILITY: Fits 1-1/2 inch NPSM interior thread (11-1/2 threads TPI) coarse thread drain shoes
  • THREAD COUNT: Features 11-1/2 threads per inch (coarse thread), designed to fit standard coarse-thread bathtub drain shoes
  • ADJUSTABLE FOR CUSTOM FIT: The tip-toe plastic cartridge can be screwed deeper or shallower into the drain body. This lets you match the height of your specific tub overflow system
  • SOLID BRASS CONSTRUCTION: Built from corrosion-resistant solid brass for long-lasting durability
  • MEASURE BEFORE ORDERING: This is a coarse thread only: Fits a 1-1/2 inch NPSM coarse thread drain shoe. If your drain has fine threads, you need Westbrass model D3323

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.