Zoro Homepage

1-1/2" NPSM Coarse Thread Tip-Toe Bathtub Drain Trim, Polished Chrome

  • Mfr # D3322-26

  • Zoro # G801990972


product price: $25.99
/ea

Key Features

Pipe Dia. - Drains
1-1/2 in
Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3322-26
Zoro #
G801990972
UPC #
747028005227
Country of Origin
China

Dimensions

Pipe Dia. - Drains
1-1/2 in

Details

Finish
Polished Chrome

Description

This Westbrass, ADA approved bathtub drain and stopper, replaces existing bath drains and provides positive closure. Designed for coarse thread, 1-1/2 NPSM drains. Solid brass shoe with plastic and brass stopper stem. Easily opened and closed by pressing the stopper. NOTE: Be sure to measure to assure correct size drain shoe (Coarse or Fine). Available in a variety of stylish finishes, this item is sure to complement your existing fixtures. Complete the look with other Westbrass coordinating plumbing fixtures. Westbrass Fine Decorative Plumbing since 1935.


  • 1-1/2 inch NPSM tip-toe style bathtub drain
  • The ADA approved tip-toe bathtub drain allows you to press once to close and again to open
  • Adjustable plastic tip-toe cartridge ·
  • NOTE: Be sure to measure to assure correct size drain shoe (Coarse or Fine)
  • Constructed from high-quality solid brass for long-lasting quality and durability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.