Shop WESTBRASS
See all product information
Create Account
1-1/2" OD x 8" Slip Joint Extension Tube in Oil Rubbed Bronze
- Mfr # D422-12
- Zoro # G803665359
product price:Â
$
52.29
/ea
Key Features
Color/Finish
Oil Rubbed Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D422-12
- Zoro #
- G803665359
- UPC #
- 747028422123
- Country of Origin
- China
- Color/Finish
- Oil Rubbed Bronze
Description
Westbrass 1-1/2 in. diameter, 8-Inch Slip Joint Extension Tube. Use to Extend Length of a Drain to P-Trap or Waste Tube to Wall. Slip Joint Nut and Rubber Washer Included, 100 PSI Maximum Working Pressure, 150 Degree Maximum Working Temperature, Solid Brass Construction.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.