1-1/4" x 1-1/4" Flat Euro Trap with High Box Flange, Matte Black

  • Mfr # D4053-1-62

  • Zoro # G101983377


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Cast Brass
Includes
Decorative slip joint nuts, High box flange
Length (In.)
11 in
Color - Drains
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4053-1-62
Zoro #
G101983377
UPC #
747028454629
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
11 in

Details

Material of Construction
Cast Brass
Finish
Powdercoated Flat Black
Includes
Decorative slip joint nuts, High box flange
Item
Lavatory Trap Kit
Color - Drains
Black

Description

Westbrass offers this sleek and stylish European bottle style lavatory trap kit is THE decorative solution and perfect finishing touch for your exposed plumbing needs! Perfect for vessel sinks and fits most sinks with exposed plumbing. You'll be able to appreciate both the beauty and performance of this item for years to come thanks to superior quality finishing and solid brass construction. Available in a variety of stylish finishes, this item is sure to complement your existing fixtures. Complete the look with other Westbrass coordinating plumbing fixtures. Westbrass Fine Decorative Plumbing since 1935.


  • European style flat trap with flange
  • 1-1/4 inch x 1-1/4 inch
  • Approximately 11 inch from center of neck to end of tailpiece
  • Cast brass trap body for long-lasting quality and durability
  • High box flange and decorative slip joint nuts included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.