Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-3/4" x 2-3/4" Solid Brass Air Gap Cap Only, Skirted, Polished Brass

  • Mfr # D201-1-01

  • Zoro # G301995026


product price: $21.15
/ea

Key Features

Finish
Polished Brass
Material of Construction
Cast brass
Diameter
1-3/4 in
Height
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D201-1-01
Zoro #
G301995026
UPC #
747028011013
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
1-3/4 in
Height
2-3/4 in

Details

Finish
Polished Brass
Material of Construction
Cast brass
Item
Air Gap Cap

Description

The Westbrass D201-1 series air gap cap is a stylish and functional addition to your kitchen sink. Crafted from solid brass this skirted cap covers the entire air gap body and installs flush to the sink, providing a seamless look. The air gap helps shield your dishwasher from backflow and overflow, ensuring your dishes stay clean and your water lines remain protected, as required by code in many states. With its durable construction and sleek design, this air gap cap is sure to complement your existing kitchen fixtures and enhance the overall appearance of your sink area. Available in a variety of stylish finishes, this item is sure to complement your existing fixtures. Complete the look with other Westbrass coordinating plumbing fixtures. Westbrass Fine Decorative Plumbing since 1935.


  • Crafted from solid brass for durability and long-lasting use, this is a skirted air gap cap only
  • 1-3/4 inch diameter
  • 2-3/4 inch height
  • Designed to fits all standard air gap bodies
  • Skirted design covers the entire air gap body for a flush, seamless installation
  • Shields dishwasher dirty water from backflowing into your dishwasher and onto your clean dishes, as required by code in many states

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.