1-3/8 in Bath Drain W/ Grid and Screw in Polished Nickel

  • Mfr # D3311-F-05

  • Zoro # G901991039


product price:  $43.79
/ea

Key Features

Pipe Dia. - Drains
1-3/8 in
Finish
Polished Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D3311-F-05
Zoro #
G901991039
UPC #
747028023429
Country of Origin
China

Dimensions

Pipe Dia. - Drains
1-3/8 in

Details

Finish
Polished Nickel

Description

This simple to use bath drain plug from Westbrass features a beehive drain strainer mechanism for debris and hair removal. This style is ideal for waste and overflow drainage using a trip lever style drain closure. Available in a variety of finishes, this item is sure to complement your existing decorative fixtures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.