Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" IPS 3-Way Shower Arm Diverter Valvefor Fixed and Handheld Showerheads, Polished Brass

  • Mfr # D348-01

  • Zoro # G301991127


product price: $64.15
/ea

Key Features

Finish
Polished Brass
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D348-01
Zoro #
G301991127
UPC #
747028348010
Country of Origin
China

Details

Item
Diverter Valve
Finish
Polished Brass
Material of Construction
Brass

Description

Change your shower from a fixed shower head to the convenience of a combination fixed shower and hand shower unit by installing the Westbrass universal fit shower arm diverter valve. This unit provides the flexibility of a fixed shower head with the convenience of a hand shower. Valve is discreet and looks great in the shower. High-quality solid brass construction. Available in a variety of stylish finishes, this item is sure to complement your existing fixtures. Complete the look with other Westbrass coordinating plumbing fixtures. Westbrass Fine Decorative Plumbing since 1935.


  • Universal standard G 1/2 inch straight shower arm diverter valve switches water connection between a fixed shower head and a handheld shower sprayer
  • 1/2 inch IPS female inlet mounts to shower arm
  • 1/2 inch IPS male outlet in front for shower head connection
  • 1/2 inch IPS male outlet on side for handheld shower hose connection
  • Easy operation of the slide switch smoothly allows you control between shower head and hand-held sprayer
  • Constructed from high-quality solid brass for long-lasting quality and durability
  • Easy to install in few minutes for both DYI or professional installers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.