1/2" IPS x 10" IPS 90-Degree Rain Shower Arm with Flange, Oil Rubbed Bronze
- Mfr # D3700-1-12
- Zoro # G801991153
product price:Â
$
66.49
/ea
Key Features
Finish
Oil Rubbed Bronze
Material of Construction
Brass
Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D3700-1-12
- Zoro #
- G801991153
- UPC #
- 747028460125
- Country of Origin
- Taiwan, Province of China
- Item
- Shower Arm with Flange
- Finish
- Oil Rubbed Bronze
- Material of Construction
- Brass
Dimensions
- Length
- 10 in
Description
The Westbrass 1/2 inch x 10 inch wall mounted 90 degree rain shower arm and flange makes rain heads flow vertically. 1/2 inch aale IPS inlet and outlet. 10 inch long arm, with heavy duty decorative flange for polished seal to wall. Constructed from lead-free high-quality solid brass for long-lasting quality and durability. Available in a variety of stylish finishes, this item is sure to complement your existing fixtures. Complete the look with other Westbrass coordinating plumbing fixtures. Westbrass Fine Decorative Plumbing since 1935.
- Wall mounted rain shower arm provides a 90 degree bend for versatile installation
- Shower arm is 1/2 inch IPS x 10 inch length
- Threaded on both ends
- Includes heavy duty decorative 1/2 inch IPS flange for a polished secured installation
- Constructed from lead-free high-quality solid brass for long-lasting quality and durability
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.