Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" IPS x 10" S-Shaped Shower Arm and Flange in Polished Brass

  • Mfr # D3031-01

  • Zoro # G701991062


product price: $75.89
/ea
Free Shipping & Returns

Key Features

Finish
Polished Brass
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3031-01
Zoro #
G701991062
UPC #
747028050852
Country of Origin
Taiwan, Province of China

Dimensions

Length
10 in

Details

Item
S-Shaped Shower Arm and Flange
Finish
Polished Brass

Description

This 10 in. wall-mounted "S"-shaped shower arm with flange from Westbrass is the last piece you are looking for to complete your shower installation. It mounts to the wall at a 90-degree angle and lifts up to raise the shower head. Available in many stylish finishes, this item is sure to complement your existing fixtures. A Sure Grip shower flange, finishes the installation. Designed to extend shower head into the shower for easy bathing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.