Zoro Homepage

1/2" IPS x 12" Ceiling Mounted Shower Arm W/ Flange in Polished Brass

  • Mfr # D3612A-01

  • Zoro # G601991063


product price: $66.49
/ea

Key Features

Finish
Polished Brass
Material of Construction
Brass
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3612A-01
Zoro #
G601991063
UPC #
747028020350
Country of Origin
Taiwan, Province of China

Dimensions

Length
12 in

Details

Item
Shower Arm with Flange
Finish
Polished Brass
Material of Construction
Brass

Description

Use this plated, solid brass, 1/2 in. IPS, ceiling mounted shower arm, for small projection, ceiling mounted rain shower heads of all diameters. 12 in. long. Decorative, machined brass flange included. 1/2 in. x 12 in. ceiling arm and D3800 Heavy Duty Flange. Lead Free Brass Nipple.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.