1/2" IPS x 19" 90-Degree Rain Shower Arm W/ Flange in Polished Nickel

  • Mfr # D3703-1-05

  • Zoro # G101991068


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Nickel
Length
19 in
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3703-1-05
Zoro #
G101991068
UPC #
747028461054
Country of Origin
Taiwan, Province of China

Dimensions

Length
19 in

Details

Item
Shower Arm with Flange
Finish
Polished Nickel
Material of Construction
Brass

Description

Westbrass 1/2 in. x 19 in. 90 degree Rain Shower Arm and Flange. Wall Mounted shower arm, makes rain heads flow vertically. 1/2 in. Male IPS Inlet and outlet. 19 in. Long arm, with heavy duty D3800 decorative flange Included. Lead Free Brass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.