1/2" IPS x 19" IPS 90-Degree Rain Shower Arm with Flange, Oil Rubbed Bronze

  • Mfr # D3703-1-12

  • Zoro # G501991101


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Material of Construction
Brass
Length
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D3703-1-12
Zoro #
G501991101
UPC #
747028461122
Country of Origin
Taiwan, Province of China

Dimensions

Length
19 in

Details

Item
Shower Arm with Flange
Finish
Oil Rubbed Bronze
Material of Construction
Brass

Description

The Westbrass 1/2 inch x 19 inch wall mounted 90 degree rain shower arm and flange makes rain heads flow vertically. 1/2 inch aale IPS inlet and outlet. 10 inch long arm, with heavy duty decorative flange for polished seal to wall. Constructed from lead-free high-quality solid brass for long-lasting quality and durability. Available in a variety of stylish finishes, this item is sure to complement your existing fixtures. Complete the look with other Westbrass coordinating plumbing fixtures. Westbrass Fine Decorative Plumbing since 1935.


  • Wall mounted rain shower arm provides a 90 degree bend for versatile installation
  • Shower arm is 1/2 inch IPS x 19 inch length
  • Threaded on both ends
  • Includes heavy duty decorative 1/2 inch IPS flange for a polished secured installation
  • Constructed from lead-free high-quality solid brass for long-lasting quality and durability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.