Zoro Homepage

1/2" IPS x 4" Round Projection Rainfall Ceiling Mount Shower Arm with Flange, Polished Chrome

  • Mfr # D3604A-26

  • Zoro # G001991106


product price: $28.89
/ea

Key Features

Finish
Polished Chrome
Material of Construction
Brass
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3604A-26
Zoro #
G001991106
UPC #
747028181143
Country of Origin
Taiwan, Province of China

Dimensions

Length
4 in

Details

Item
Shower Arm with Flange
Finish
Polished Chrome
Material of Construction
Brass

Description

The Westbrass easy to install 1/2 inch IPS plated lead-free solid brass ceiling mount shower arm and flange for projection/rainfall style ceiling mounted shower heads of all diameters is designed to complement your existing shower fixtures. Available in 4, 6, 8, 12, 19, 24, 36 and 48 inch lengths as well as a variety of stylish finishes, this item is sure to be the perfect addition. Match with one of our round or square high pressure thin sleek rainfall shower heads for a complete seamless shower experience (models SHS88, SHS1212, SHS1616, SHR88, SHR12, SHR16). Complete the look with other Westbrass coordinating plumbing fixtures. Westbrass Fine Decorative Plumbing since 1935.


  • Ceiling mount shower arm with flange for projection/rainfall style ceiling mounted shower heads of all diameters
  • 1/2 inch IPS x 4 inch straight shower arm for shower ceiling installation
  • Threaded on both ends for secure installation
  • Includes heavy duty decorative 1/2 inch IPS flange for a polished secured installation
  • constructed from lead free solid brass for long-lasting quality and durability
  • Available in 12, 19, 24, 36, and 48-inch lengths

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.