Zoro Homepage

1/2" IPS x 6" Ceiling Mounted Shower Arm W/ Flange in Polished Brass

  • Mfr # D3606A-01

  • Zoro # G201991050


product price: $44.59
/ea

Key Features

Finish
Polished Brass
Material of Construction
Brass
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3606A-01
Zoro #
G201991050
UPC #
747028031813
Country of Origin
Taiwan, Province of China

Dimensions

Length
6 in

Details

Item
Shower Arm with Flange
Finish
Polished Brass
Material of Construction
Brass

Description

Use this plated, solid brass, 1/2 in. IPS, ceiling mounted shower arm, for small projection, ceiling mounted rain shower heads of all diameters. 6 in. long. Decorative, machined brass flange included:. 1/2 in. x 4 in. ceiling arm and D3800 flange. Heavy Duty Flange. Lead Free Brass Nipple.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.