Zoro Homepage

1/2" IPS x 6" Shower Arm in Polished Nickel

  • Mfr # D300-1-05

  • Zoro # G401991102


product price: $22.75
/ea

Key Features

For Use With
1/2 in. IPS flange
Finish
Polished Nickel
Includes
1/2 in. IPS standard sure grip flange (D304)
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D300-1-05
Zoro #
G401991102
UPC #
747028430050
Country of Origin
Taiwan, Province of China

Dimensions

Length
6 in

Details

Item
Shower Arm
For Use With
1/2 in. IPS flange
Finish
Polished Nickel
Includes
1/2 in. IPS standard sure grip flange (D304)

Description

This 6 in. wall-mounted shower arm from Westbrass is the last piece you are looking for to complete your shower installation. It mounts to the wall at a 90-degree angle with a gentle 45 degree, downward curve. Available in many stylish finishes, this item is sure to complement your existing fixtures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.