1/2" IPS x 8" S-Shaped Wall Mount Shower Arm with Sure Grip Flange, Powder Coat White

  • Mfr # D303-81-50

  • Zoro # G501991156


product price:  $68.89
/ea

Key Features

For Use With
1/2 in. IPS flange
Finish
Powdercoated White
Length
8 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D303-81-50
Zoro #
G501991156
UPC #
747028039505
Country of Origin
Taiwan, Province of China

Dimensions

Length
8 in

Details

Item
S-Shaped Shower Arm and Flange
For Use With
1/2 in. IPS flange
Finish
Powdercoated White
Color
White

Description

Elevate your shower experience with the Westbrass 1/2" IPS x 8" S-Shaped Wall Mount Shower Arm. Crafted from lead-free brass, this stylish arm extends the shower head 8 inches into the shower for improved water coverage and a more comfortable bathing experience. Featuring a 90-degree angle mount this shower arm is designed to seamlessly integrate with your existing fixtures, offering a clean and polished look. Flange NOT included. Use any Westbrass Sure Grip shower flange to add the finishing touch to the installation for a clean and sealed look. Available in a variety of stylish finishes, this item is sure to complement your existing fixtures. Complete the look with other Westbrass coordinating plumbing fixtures. Westbrass Fine Decorative Plumbing since 1935.


  • Wall mounted 8 inch S-shaped shower arm
  • 1/2-inch IPS threaded on both ends, allowing it to be easily installed and connect to your existing plumbing
  • Arm raises shower head 8 inches for improved water coverage and a more comfortable bathing experience
  • This shower arm is compatible with any 1/2-inch IPS flange (not included), allowing you to add the finishing touch to your installation for a clean and sealed look
  • Constructed from lead-free brass, this shower arm is built to last and complement your existing fixtures

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.