Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14" Bathtub Assembly with Tip-Toe Drain and 2-Hole Overflow, Polished Nickel

  • Mfr # 593244-05

  • Zoro # G601983495


product price: $52.69
/ea

Key Features

Pipe Dia. - Drains
1-1/2 in
Color/Finish
White
Finish
Polished Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
593244-05
Zoro #
G601983495
UPC #
747028683753
Country of Origin
China

Dimensions

Pipe Dia. - Drains
1-1/2 in

Details

Color/Finish
White
Finish
Polished Nickel

Description

This Westbrass polypropylene insert style, tip-toe bathtub waste and overflow assembly uses polypropylene ferrules and slip joint nuts, to easily conform to tub overflows of varying sizes. Insert style drain makes assembly a snap. Comes with solid brass overflow plate and drain trim that is ADA approved design. Available in a variety of stylish finishes, this item is sure to complement your existing fixtures. Complete the look with other Westbrass coordinating plumbing fixtures. Westbrass Fine Decorative Plumbing since 1935.


  • 1-1/2 inch x 14 inch bath waste assembly white polypropylene tubes with slip joint connections
  • ADA Approved Tip-Toe Drain: Convenient to use this over-sized tip-toe drain uses just a toe tap - simply press to close, press again to open
  • Two-hole faceplate with two (2)-1/4 inch-20 x 1-1/2 inch plated brass color matching screws
  • Two-hole elbow, shoe, and tee
  • Heavy duty metal trim

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.