18" 17-Gauge Brass Above Floor Tip-Toe Drain Bath Assembly with 2-Hole Overflow, Powder Coat White
- Mfr # 7931817-AF-50
- Zoro # G101984015
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Finish
Powder Coat White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7931817-AF-50
- Zoro #
- G101984015
- UPC #
- 747028685528
- Country of Origin
- Taiwan, Province of China
- Finish
- Powder Coat White
Description
This ADA approved bathtub drain trim from Westbrass, features a tip-toe design, to easily open and close your tub drain. Drain is designed for above floor drainage. Kit includes brass tee and elbows for installation. NOTE: Be sure to measure to assure correct size drain shoe (Coarse or Fine). Available in a variety of stylish finishes, this item is sure to complement your existing fixtures. Complete the look with other Westbrass coordinating plumbing fixtures. Westbrass Fine Decorative Plumbing since 1935.
- Specialty above floor outlet tee keeps drain above grade
- Standard two-hole elbows and includes two (2)-1/4 inch- 20 x 1-1/2 inch plated brass screws included
- ADA Approved Tip-Toe Drain: Convenient to use this over-sized tip-toe drain uses just a toe tap - simply press to close, press again to open
- 18 inch make-up
- 17-gauge solid brass tubing for long-lasting quality and durability
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.