18" 17-Gauge Brass Above Floor Tip-Toe Drain Bath Assembly with 2-Hole Overflow, Satin Nickel

  • Mfr # 7931817-AF-07

  • Zoro # G801983769


product price:  $119.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7931817-AF-07
Zoro #
G801983769
UPC #
747028685498
Country of Origin
Taiwan, Province of China

Description

This ADA approved bathtub drain trim from Westbrass, features a tip-toe design, to easily open and close your tub drain. Drain is designed for above floor drainage. Kit includes brass tee and elbows for installation. NOTE: Be sure to measure to assure correct size drain shoe (Coarse or Fine). Available in a variety of stylish finishes, this item is sure to complement your existing fixtures. Complete the look with other Westbrass coordinating plumbing fixtures. Westbrass Fine Decorative Plumbing since 1935.


  • Specialty above floor outlet tee keeps drain above grade
  • Standard two-hole elbows and includes two (2)-1/4 inch- 20 x 1-1/2 inch plated brass screws included
  • ADA Approved Tip-Toe Drain: Convenient to use this over-sized tip-toe drain uses just a toe tap - simply press to close, press again to open
  • 18 inch make-up
  • 17-gauge solid brass tubing for long-lasting quality and durability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.