Zoro Homepage

2" Brass Kitchen Sink Hole Cover Plate, Stainless Steel

  • Mfr # D202-20

  • Zoro # G003665340


product price: $14.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D202-20
Zoro #
G003665340
UPC #
747028202206
Country of Origin
Taiwan, Province of China

Description

Use the Westbrass decorative sink hole cover plate to eliminate ugly spaces left in your deck by extra drilling or a new faucet. Installation is a snap with no tools needed. Place the sink hole cover over the faucet hole and tighten the butterfly nut under the sink to secure. Brass construction ensures strength and reliability. Available in a variety of stylish finishes, this item is sure to complement your existing fixtures. Complete the look with other Westbrass coordinating plumbing fixtures. Westbrass Fine Decorative Plumbing since 1935.


  • Universal Fit: Designed to fit most 2 inch kitchen sink holes, providing a seamless and clean look for your sink area. Includes solid 2 inch threaded rod with wing nut
  • Durable Construction: Constructed from solid brass for long-lasting quality and durability
  • Easy Installation: Simple to install with a secure, snug fit, making it ideal for DIY projects or professional installations
  • Sleek and Stylish: Low profile easier to clean than deck plates and offers a polished, modern look that complements any kitchen décor while covering unused holes in your sink
  • Versatile Use: Reversible butterfly nut washer allows cover to fit securely on thin or thick sinks. Perfect for covering extra holes in your kitchen sink from previous fixtures or for installation in new sink configurations
  • Low Maintenance: Requires minimal upkeep to keep looking great, ensuring long-term satisfaction and convenience
  • Practical Solution: Helps maintain a neat and tidy appearance in your kitchen while preventing debris from falling into unused sink holes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.