22" 17-Ga. Tip-Toe Drain Bathtub Waste Assembly with Patented Deep Soak Overflow, Polished Nickel

  • Mfr # 7931817CHM-05

  • Zoro # G401983428


product price:  $188.99
/ea
Free Shipping & Returns

Key Features

Gauge
17
Pipe Dia. - Drains
1-1/2 in
Finish
Polished Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7931817CHM-05
Zoro #
G401983428
UPC #
747028326926
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Dia. - Drains
1-1/2 in

Details

Gauge
17
Finish
Polished Nickel

Description

This Westbrass bathtub waste and overflow assembly features a patented closing overflow, allowing the tub to be 'Over-filled' for that extra deep soak. Rotate the drain once and the overflow fills partway. Rotate again, and the water is allowed to completely cover the drain for the ultimate in luxury bathing. Provides greater utility of a shallow bathtub. The tub drain uses a European style tip-toe closure. Press once to close and again to open. Available in a variety of stylish finishes, this item is sure to complement your existing fixtures. Complete the look with other Westbrass coordinating plumbing fixtures. Westbrass Fine Decorative Plumbing since 1935.


  • 17-gauge 1-1/2 inch x 22-1/2 inch brass tubing with cast tee and elbows for long-lasting quality and durability
  • Universal cover replaces simple covers with a patented closing overflow for that luxury deep-soak bathing experience
  • Simple to use, rotate for a partial closure then rotate again, and the water is allowed to completely cover the drain for the ultimate in luxury bathing. Arrow mark on trim ring indicates overflow level
  • 2.70" ID and 3.5" OD. Fits all round, 2 hole overflow elbows. Easily installs with just a screwdriver. Seals against tub and uses o-rings for full closure
  • DO NOT TAKE APART DRAIN. See installation instructions for the easy way to install this drain cover
  • ADA approved tip-toe drain is convenient to use this over-sized tip-toe drain uses just a toe tap - simply press to close, press again to open

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.