22" 17-Gauge Brass Bathtub Assembly with Tip-Toe Drain and No-Hole Overflow, Oil Rubbed Bronze

  • Mfr # D326H-12 (7931817H-12)
  • Zoro # G201983574
product price: 
$
163.99
/ea
Free Shipping & Returns

Key Features

Length - Drains
22 in
Pipe Dia. - Drains
1-1/2 in
Gauge
17 ga
Finish
Oil Rubbed Bronze
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D326H-12 (7931817H-12)
Zoro #
G201983574
UPC #
747028177191
Country of Origin
Thailand
Gauge
17 ga
Finish
Oil Rubbed Bronze

Dimensions

Length - Drains
22 in
Pipe Dia. - Drains
1-1/2 in

Description

This ADA approved bath drain plug from Westbrass, features an oversized sleek tip-toe design, to easily open and close your tub drain. This style is ideal for waste and overflow drainage and is operable from inside the tub. Press drain to close, press again to open. The no-hole illusionary overflow creates a pleasing tub trim without any screw holes. Available in a variety of stylish finishes, this item is sure to complement your existing fixtures. Complete the look with other Westbrass coordinating plumbing fixtures. Westbrass Fine Decorative Plumbing since 1935.


  • 22-1/2 inch maximum make-up bath waste and overflow assembly with 17-gauge brass tubes. Includes 3 in chtailpiece
  • ADA approved 1-1/2 inch NPSM Coarse thread tip-toe bathtub drain stopper- REAL SIZE 1-7/8 inch
  • Illusionary faceplate with no holes fits two-hole top elbow overflows. Fastens on two (2)-1/4 in.-20 x 3/4 in. pan head screws and mounting adapter bar
  • Trim parts finished
  • includes: cast brass tee and elbows

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.