Zoro Homepage

22" All Exposed Pull & Drain in Powdercoated White

  • Mfr # D3265HK-50

  • Zoro # G201983703


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Color/Finish
White
Gauge
17
Length - Drains
22 in
Finish
Powdercoated White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3265HK-50
Zoro #
G201983703
UPC #
747028449311
Country of Origin
Thailand

Dimensions

Length - Drains
22 in

Details

Color/Finish
White
Gauge
17
Finish
Powdercoated White

Description

This Illusionary overflow features a sleek tub finish and is fully finished. Its easy to use bath drain plug from Westbrass, features a pull & drain design, to open and close your tub drain. This style is ideal for waste and overflow drainage and is operable from inside the tub. Press drain to close, pull to open. The all exposed design is perfect for pedestal tubs and completely exposed applications. Available in a variety of finishes, this item is sure to complement your existing decorative fixtures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.