22" Ball Joint Linear Overflow W/ ADA Approved Tip-Toe Drain in Oil Rubbed Bronze

  • Mfr # 7931817BJLD-12

  • Zoro # G801983424


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Gauge
21
Finish
Oil Rubbed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7931817BJLD-12
Zoro #
G801983424
UPC #
747028327572
Country of Origin
Taiwan, Province of China

Details

Gauge
21
Finish
Oil Rubbed Bronze

Description

The Lineaar Drain overflow shape, allows the tub to maintain the modern elegance reflected by today's true lines and angular tubs shapes. Combined with the ball joint fitting, the drain is easier to install and meets cleanly with the exterior of the tub, preventiing leaks.This ADA approved bath drain plug from Westbrass, features an oversized sleek tip-toe stopper, to easily open and close your tub drain. This style is ideal for waste and overflow drainage and is operable from inside the tub. Press drain to close, press again to open. The no-hole illusionary overflow creates a pleasing tub trim without any screw holes. Combined with the ball joint fitting, the drain is easier to install and meets cleanly with the exterior of the tub, preventiing leaks. Available in a variety of finishes, this item is sure to complement your existing decorative fixtures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.