Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22" Linear Overflow W/ ADA Approved Tip-Toe Drain in Oil Rubbed Bronze

  • Mfr # 7931817LD-12

  • Zoro # G301983559


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Gauge
18
Finish
Oil Rubbed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7931817LD-12
Zoro #
G301983559
UPC #
747028327466
Country of Origin
Taiwan, Province of China

Details

Gauge
18
Finish
Oil Rubbed Bronze

Description

The Lineaar Drain overflow shape, allows the tub to maintain the modern elegance reflected by today's true lines and angular tubs shapes. This ADA approved bath drain plug from Westbrass, features an oversized sleek tip-toe stopper, to easily open and close your tub drain. This style is ideal for waste and overflow drainage and is operable from inside the tub. Press drain to close, press again to open. The no-hole illusionary overflow creates a pleasing tub trim without any screw holes. Combined with the ball joint fitting, the drain is easier to install and meets cleanly with the exterior of the tub, preventiing leaks. Available in a variety of finishes, this item is sure to complement your existing decorative fixtures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.