22" Linear Overflow W/ ADA Approved Tip-Toe Drain in Polished Chrome
- Mfr # 7931817LD-26
- Zoro # G501983526
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Gauge
19 ga
Finish
Polished Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7931817LD-26
- Zoro #
- G501983526
- UPC #
- 747028327473
- Country of Origin
- Taiwan, Province of China
- Gauge
- 19 ga
- Finish
- Polished Chrome
Description
The Lineaar Drain overflow shape, allows the tub to maintain the modern elegance reflected by today's true lines and angular tubs shapes. This ADA approved bath drain plug from Westbrass, features an oversized sleek tip-toe stopper, to easily open and close your tub drain. This style is ideal for waste and overflow drainage and is operable from inside the tub. Press drain to close, press again to open. The no-hole illusionary overflow creates a pleasing tub trim without any screw holes. Combined with the ball joint fitting, the drain is easier to install and meets cleanly with the exterior of the tub, preventiing leaks. Available in a variety of finishes, this item is sure to complement your existing decorative fixtures.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.