27" ABS Cable Drive Bathtub Pop-Up Drain Kit with Ball Joint Rotary Overflow, Polished Brass

  • Mfr # D50A27BJ-12

  • Zoro # G701983890


product price:  $147.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
ABS
Length - Drains
27 in
Pipe Dia. - Drains
1-1/2 in
Finish
Oil Rubbed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50A27BJ-12
Zoro #
G701983890
UPC #
747028428675
Country of Origin
China

Dimensions

Length - Drains
27 in
Pipe Dia. - Drains
1-1/2 in

Details

Material of Construction
ABS
Finish
Oil Rubbed Bronze

Description

Westbrass D50A27BJ Schedule 40 ABS cable drive bath waste with 27-inch cable and ball joint top elbow for tub adjustability. 1-1/2-inch Schedule 40 ABS cable drive bath waste uses all glue type fittings - Tubes Not Included. Rotate overflow handle to close drain. Turn back to open. Available in a variety of stylish finishes, this item is sure to complement your existing fixtures. Complete the look with other Westbrass coordinating plumbing fixtures. Westbrass Fine Decorative Plumbing since 1935.


  • 1-1/2 inch schedule 40 ABS cable driven bath waste trim with 27 inch length cable
  • Ball joint top elbow with handle mounting back plate for tub adjustability
  • Trim includes brass handle, standard pop-up stopper, and strainer plate
  • Turn handle to open and close drain stopper
  • All glue type- tubes not included. Do not use plumber's putty for installation use silicone seal
  • NOTE: D50P27BJ-LT - LESS TRIM and tubes requires Westbrass models D50T, D50TE or D50TP trim to complete installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.