27" Polyethylene Cable Drive Bathtub Pop-Up Drain Kit with Rotary Overflow Knob, Powder Coat White

  • Mfr # D50P27TLE-50

  • Zoro # G201983857


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Pipe Dia. - Drains
1-1/2 in
Length - Drains
27 in
Color/Finish
White
Finish
Powdercoated White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50P27TLE-50
Zoro #
G201983857
UPC #
747028050715
Country of Origin
China

Dimensions

Pipe Dia. - Drains
1-1/2 in
Length - Drains
27 in

Details

Color/Finish
White
Finish
Powdercoated White

Description

Use this cable driven bath waste and overflow assembly trim kit from Westbrass for the finishing touches to your bathtub. The polyethylene assembly with metal trim includes a standard size 1-1/2 -nch pop-up stopper with strainer plate, low profile top elbow with handle mounting back plate, 27-inch cable and a round brass overflow cover knob. Rotate the knob to close the drain, turn it in the opposite direction to open the drain. The bolt on the adjustable plunger base allows proper flow adjustment, for bathtub drainage. Do not use plumber's putty for installation use silicone seal. Available in a variety of stylish finishes, this item is sure to complement your existing fixtures. Complete the look with other Westbrass coordinating plumbing fixtures. Westbrass Fine Decorative Plumbing since 1935.


  • 1-1/2-inch Sch. 40 PVC cable driven bathtub trim kit includes brass rotary knob, standard pop-up stopper with strainer plate and poly tubing and fittings
  • 27-inch length cable
  • Rotate the round overflow cover to close the drain. Turn it in the opposite direction to open the drain
  • All glue type fittings- tubes included
  • Low profile top elbow with handle mounting back plate
  • D50P27TLE-LT- LESS TRIM model requires Westbrass models D50T, D50TE or D50TP trim to complete installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.