27" PVC Cable Drive Bathtub Pop-Up Drain Kit with Ball Joint Rotary Overflow, Polished Chrome

  • Mfr # D50P27BJ-26

  • Zoro # G501984004


product price:  $116.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D50P27BJ-26
Zoro #
G501984004
UPC #
747028429597
Country of Origin
China

Description

Use this cable driven bath waste and overflow assembly trim kit from Westbrass for the finishing touches to your bathtub. The Sch. 40 PVC assembly with metal trim includes a standard size 1-1/2 inch pop-up stopper with strainer plate, 27-inch cable and a round brass overflow cover knob combined with the ball joint fitting makes assembly is easier to install and meets cleanly with the exterior of the tub, preventing leaks. Rotate the knob to close the drain, turn it in the opposite direction to open the drain. The bolt on the adjustable plunger base allows proper flow adjustment, for bathtub drainage. Tubes are not included. Do not use plumber's putty for installation use silicone seal. Available in a variety of stylish finishes, this item is sure to complement your existing fixtures. Complete the look with other Westbrass coordinating plumbing fixtures. Westbrass Fine Decorative Plumbing since 1935.


  • 1-1/2-inch Sch. 40 PVC cable driven bathtub trim kit includes brass rotary knob with ball joint adjustable elbow, standard pop-up stopper with strainer plate and Sch. 40 PVC fittings
  • 27-inch length cable
  • Rotate the round overflow cover to close the drainch Turn it in the opposite direction to open the drain
  • All glue type fittings- tubes not included
  • Ball joint elbow fitting with knob mounting back plate makes assembly is easier to install and meets cleanly with the exterior of the tub, preventing leaks
  • NOTE: D50P27JB-LT - LESS TRIM and tubes requires Westbrass models D50T, D50TE or D50TP trim to complete installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.