
27" PVC Fitting Cable Drive Bathtub Pop-Up Drain Kit with Rotary Overflow Knob, Oil Rubbed Bronze
Mfr # D50P27-12
Zoro # G401983831
Key Features
Specifications
Product Information
Dimensions
Details
Description
Use this cable driven bath waste and overflow assembly trim kit from Westbrass for the finishing touches to your bathtub. The Sch. 40 PVC assembly with metal trim includes a standard size 1-1/2-inch pop-up stopper with strainer plate, 27-inch cable and a round brass overflow cover knob. Rotate the knob to close the drain, turn it in the opposite direction to open the drain. The bolt on the adjustable plunger base allows proper flow adjustment, for bathtub drainage. Tubes are not included. Do not use plumber's putty for installation use silicone seal. Available in a variety of stylish finishes, this item is sure to complement your existing fixtures. Complete the look with other Westbrass coordinating plumbing fixtures. Westbrass Fine Decorative Plumbing since 1935.
- 1-1/2 inch Sch. 40 PVC cable driven bathtub trim kit includes brass rotary knob, standard pop-up stopper with strainer plate and Sch. 40 PVC fittings
- 27 inch length cable
- Rotate the round overflow cover to close the drainch Turn it in the opposite direction to open the drain
- All glue type fittings- tubes not included
- Fixed top elbow with cover mounting back plate
- NOTE: D50P27-LT - LESS TRIM and tubes requires Westbrass models D50T, D50TE or D50TP trim to complete installation
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.