Zoro Homepage

3-1/2" Post Style Kitchen Sink Basket Strainer, Matte Black (2-Pack)

  • Mfr # D2145-62

  • Zoro # G403665063


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Material of Construction - Drains
Solid brass
Color - Drains
Black
Finish
Powdercoated Flat Black
Type
Post Style
Includes
Brass nuts and washers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2145-62
Zoro #
G403665063
UPC #
747028245623
Country of Origin
Taiwan, Province of China

Details

Material of Construction - Drains
Solid brass
Color - Drains
Black
Finish
Powdercoated Flat Black
Item
Basket Strainer
Type
Post Style
Includes
Brass nuts and washers
For Use With
3-1/2 in. sink openings

Description

This Westbrass (2-Pack) large center post style kitchen sink basket strainer will protect your drain from clogging by preventing unwanted debris from entering the drain. Enjoy both convenience and style as you simply turn the center post to open or close the basket to slow the drain of water. Model D2145 is a Pack of 2. For single strainer model D214. Available in a variety of stylish finishes, this item is sure to complement your existing fixtures. Complete the look with other Westbrass coordinating plumbing fixtures. Westbrass Fine Decorative Plumbing since 1935.


  • Large center post style kitchen sink basket strainer constructed of solid brass for long-lasting quality and durability
  • Fits 3-1/2 inch sink opening
  • 4-3/8 inch rim diameter and 2-9/16 inch tall
  • Turn post to restrict flow of draining water
  • Brass nuts and washers included. Do not use plumber's putty for installation use silicone seal
  • Model D2145 is a Pack of 2. For single strainer model D214

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.