Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-1/8" Single Hole Overflow Face Plate and Screw in Powdercoated White

  • Mfr # D328-50

  • Zoro # G601995405


product price: $16.65
/ea

Key Features

For Use With
One-hole elbows or two-hole elbows with converter bracket
Finish
Powdercoated White
Includes
One (1) 1/4 in. - 20 x 1-1/2 in. plated brass screw
Color
White
Material of Construction
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D328-50
Zoro #
G601995405
UPC #
747028328500
Country of Origin
Taiwan, Province of China

Details

Item
Overflow Face Plate and Screw
For Use With
One-hole elbows or two-hole elbows with converter bracket
Finish
Powdercoated White
Includes
One (1) 1/4 in. - 20 x 1-1/2 in. plated brass screw
Color
White
Material of Construction
Metal
Number of Holes
1

Description

Install the Westbrass overflow faceplate for 1-hole waste elbows in your bathroom for a touch of functionality and aesthetic elegance. This sturdy brass faceplate fits most 1-hole waste elbows (sold separately) and includes the screw for easy installation. Available in a variety of stylish finishes, your installation won’t sacrifice style for affordability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.