Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-1/8" Two-Hole Overflow Face Plate and Screws in Powdercoated White

  • Mfr # D329-50

  • Zoro # G901995358


product price: $21.55
/ea

Key Features

For Use With
Fits two-hole elbows
Finish
Powdercoated White
Includes
Two (2) 1/4 in. - 20 x 1-1/2 in. plated brass screws
Color
White
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D329-50
Zoro #
G901995358
UPC #
747028329507
Country of Origin
Taiwan, Province of China

Details

Item
Overflow Face Plate and Screw
For Use With
Fits two-hole elbows
Finish
Powdercoated White
Includes
Two (2) 1/4 in. - 20 x 1-1/2 in. plated brass screws
Color
White
Number of Holes
2
Material of Construction
Metal

Description

Install the Westbrass overflow faceplate for 2-hole waste elbows in your bathroom for a touch of functionality and aesthetic elegance. This sturdy brass faceplate fits most 2-hole waste elbows (sold separately) and includes the screws for easy installation. Available in a variety of finishes, your installation won’t sacrifice style for affordability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.