3-1/8" Two-Hole Trip Lever Overflow Face Plate and Screws in Stainless Steel

  • Mfr # D330-20

  • Zoro # G501995093


product price:  $27.49
/ea

Key Features

For Use With
Fits two-hole elbows
Finish
Stainless
Includes
Two (2) 1/4 in. - 20 x 1-1/2 in. plated brass screws
Number of Holes
2
Material of Construction
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D330-20
Zoro #
G501995093
UPC #
747028330206
Country of Origin
Taiwan, Province of China

Details

Item
Overflow Face Plate and Screw
For Use With
Fits two-hole elbows
Finish
Stainless
Includes
Two (2) 1/4 in. - 20 x 1-1/2 in. plated brass screws
Number of Holes
2
Material of Construction
Metal

Description

Install the Westbrass overflow faceplate for 2-hole trip lever waste elbows in your bathroom for a touch of functionality and aesthetic elegance. This sturdy brass faceplate fits most 2-hole waste elbows (sold separately) and includes the screws for easy installation. Available in a variety of finishes, your installation won't sacrifice style for affordability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.