
3/4" NPSM Gas Fire Pit and Fireplace Log Lighter Key Valve Trim Kit, Matte Black
Mfr # R500-62
Zoro # G501994881
Key Features
Specifications
Product Information
Details
Description
The Westbrass R500 Series 3/4" NPSM Gas Fire Pit and Fireplace Log Lighter Key Valve Trim Kit offers a stylish and functional solution for your home. Featuring a solid brass construction with an arrowhead design, this trim kit includes a log lighter key and cover flange with a 5/16" key port that fits 3/4" NPSM gas valves. This product is a durable and reliable addition to your fireplace or outdoor fire pit setup. Available in a variety of stylish finishes, this item is sure to complement your existing fixtures. Complete the look with other Westbrass coordinating plumbing fixtures. Westbrass Fine Decorative Plumbing since 1935.
- Includes a log lighter key and cover flange for easy operation
- Features a 5/16 inch key port for use with 3/4 inch NPSM gas valves
- Flange is designed to fit 3/4 inch NPSM gas valves for a secure and reliable connection NOTE: A 3/4 inch NPT pipe thread has an outside diameter -OD - of 1.050 inches. Each thread size has a defined number of threads per inch - TPI, or pitch. The 3/4 inch NPT pipe thread has 14 threads per inch
- Arrowhead brass style adds a touch of elegance to your fireplace or fire pit
- Constructed from solid brass for durability and long-lasting performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.