3/4" NPSM Gas Fire Pit and Fireplace Log Lighter Key Valve Trim Kit, Satin Nickel

  • Mfr # R500-07

  • Zoro # G101994953


product price:  $45.85
/ea

Key Features

For Use With
3/4 inch NPSM gas valves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R500-07
Zoro #
G101994953
UPC #
747028094016
Country of Origin
China

Details

For Use With
3/4 inch NPSM gas valves
Item
Log Lighter Trim

Description

The Westbrass R500 Series 3/4" NPSM Gas Fire Pit and Fireplace Log Lighter Key Valve Trim Kit offers a stylish and functional solution for your home. Featuring a solid brass construction with an arrowhead design, this trim kit includes a log lighter key and cover flange with a 5/16" key port that fits 3/4" NPSM gas valves. This product is a durable and reliable addition to your fireplace or outdoor fire pit setup. Available in a variety of stylish finishes, this item is sure to complement your existing fixtures. Complete the look with other Westbrass coordinating plumbing fixtures. Westbrass Fine Decorative Plumbing since 1935.


  • Includes a log lighter key and cover flange for easy operation
  • Features a 5/16 inch key port for use with 3/4 inch NPSM gas valves
  • Flange is designed to fit 3/4 inch NPSM gas valves for a secure and reliable connection NOTE: A 3/4 inch NPT pipe thread has an outside diameter -OD - of 1.050 inches. Each thread size has a defined number of threads per inch - TPI, or pitch. The 3/4 inch NPT pipe thread has 14 threads per inch
  • Arrowhead brass style adds a touch of elegance to your fireplace or fire pit
  • Constructed from solid brass for durability and long-lasting performance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.