Zoro Homepage

3/8" Corrugated Riser for Faucet and Toilet

  • Mfr # D113-12

  • Zoro # G801991184


product price: $15.39
/ea

Key Features

Material
Brass
Finish
Oil Rubbed Bronze
Includes
1/2" faucet cone, 1/2" thread-on faucet cone and 7/8" toilet ballcock cone washers
Height
12 in
Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D113-12
Zoro #
G801991184
UPC #
747028113120
Country of Origin
Taiwan, Province of China

Dimensions

Height
12 in
Diameter
3/8 in

Details

Material
Brass
Finish
Oil Rubbed Bronze
Item
Corrugated Riser
Includes
1/2" faucet cone, 1/2" thread-on faucet cone and 7/8" toilet ballcock cone washers

Description

3/8 in. O.D. x 12 in. corrugated lavatory or toilet supply riser adds the finishing touch to any installation. Its trimm-able end allows cutting to length for easier installation.The top portion attaches to water closet or sink, using different sized washers. Made from lead free brass and fully finished for exposed installation. Easier to bend, and is more forgiving than annealed copper tubing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.