Zoro Homepage

3/8" x 12" Flat Head Toilet Supply Riser

  • Mfr # D123-12

  • Zoro # G601991285


product price: $16.89
/ea

Key Features

Material
Brass
Color/Finish
Oil Rubbed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D123-12
Zoro #
G601991285
UPC #
747028123129
Country of Origin
Taiwan, Province of China

Details

Item
Toilet Supply Riser
Material
Brass
Color/Finish
Oil Rubbed Bronze

Description

3/8 in. O.D. x 12 in. annealed brass water closet supply riser, adds the finishing touch to any installation. Its trimm-able end allows cutting to length for easier installation. The top flat head portion attaches to the toilet ballcock, using a 7/8" nut. (Not included - comes with most toilets). Made from lead free brass and fully finished for exposed installation. Its sleek appearance gives shame to common flexible supply lines.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.