3/8" x 20" Flat Head Supply Line Toilet Kit with Round Handle Angle Valve, Polished Nickel

  • Mfr # D105KFH-05

  • Zoro # G901995402


product price:  $50.79
/ea

Key Features

Color/Finish
Polished Nickel
Handle Type
Round
Inlet Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D105KFH-05
Zoro #
G901995402
UPC #
747028385107
Country of Origin
Taiwan, Province of China

Dimensions

Inlet Size
5/8 in

Details

Item
Angle Stop Supply Kit
Color/Finish
Polished Nickel
Handle Type
Round

Description

This Westbrass angle stop kit with round handle is the perfect compliment for water closets. It uses a 5/8 inch OD (1/2 inch copper) Inlets with a 3/8 inch OD Compression outlets with nut and ferrule. The kit features a 20 inch flathead toilet riser. The valves use traditional compression closure for positive seal. Each piece is crafted from solid brass for long-lasting quality and durability. Available in a variety of stylish finishes, this item is sure to complement your existing fixtures. Complete the look with other Westbrass coordinating plumbing fixtures. Westbrass Fine Decorative Plumbing since 1935.


  • Round handle compression angle stop
  • 5/8 inch OD (1/2 inch nominal compression) inlet x 3/8 inch OD compression outlet
  • 3/8 inch x 20 inch flat head toilet riser
  • 5/8 inch OD (1/2 inch nominal) shallow sure grip flange
  • High-quality solid brass construction

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.