3/8" x 20" Flat Head Toilet Supply Kit with Cross Handle Angle Valve, Polished Chrome

  • Mfr # D105KFHX-26

  • Zoro # G701995053


product price: $67.29
/ea

Key Features

Color/Finish
Polished Chrome
Handle Type
Cross handle
Inlet Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D105KFHX-26
Zoro #
G701995053
UPC #
747028385510
Country of Origin
Taiwan, Province of China

Dimensions

Inlet Size
5/8 in

Details

Item
Angle Stop Supply Kit
Color/Finish
Polished Chrome
Handle Type
Cross handle

Description

This Westbrass angle stop kit with cross handle is the perfect compliment for water closets. It uses a 5/8 inch OD (1/2 inch copper) Inlets with a 3/8 inch OD compression outlets with nut and ferrule. The kit features a 20 inch flathead toilet riser. The valves use traditional compression closure for positive seal. Each piece is crafted from solid brass for long-lasting quality and durability. Available in a variety of stylish finishes, this item is sure to complement your existing fixtures. Complete the look with other Westbrass coordinating plumbing fixtures. Westbrass Fine Decorative Plumbing since 1935.


  • Angle stop supply kit for bathroom toilet installation
  • Kit includes two (2) cross handle compression angle stops that use traditional compression closure for positive seal with 5/8 inch OD (1/2 inch nominal compression) inlet x 3/8 inch OD compression outlet
  • Kit includes one (1)-3/8 inch x 20 inch flat head toilet riser
  • The kit also includes two (2)-5/8 inch OD (1/2 inch nominal) shallow pattern sure grip flanges for a secure polished looking installation
  • Each piece is constructed from solid brass for long-lasting quality and durability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.