Zoro Homepage

4-1/4" Brass Snap-In Shower Drain Cover, Matte Black

  • Mfr # D3191-62

  • Zoro # G103665363


product price: $24.39
/ea

Key Features

Material of Construction - Drains
Brass
Color - Drains
Black
Type
Snap-In
Finish
Powdercoated Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3191-62
Zoro #
G103665363
UPC #
747028073622
Country of Origin
Taiwan, Province of China

Details

Item
Shower Strainer
Material of Construction - Drains
Brass
Color - Drains
Black
Type
Snap-In
Finish
Powdercoated Black

Description

This Westbrass 4-1/4 inch OD Florestone snap-in shower drain cover is constructed from solid brass and is an easy to install replacement drain cover for your shower. The snap-in style and four prongs can be adjusted to fit any drain. Available in a variety of stylish finishes, this item is sure to complement your existing fixtures. Complete the look with other Westbrass coordinating plumbing fixtures. Westbrass Fine Decorative Plumbing since 1935.


  • Florestone style snap-in shower hair strainer drain cover
  • Easy to install and the four (4) prongs can be adjusted to fit drain
  • Measures 4-1/4 inches outer diameter (OD)
  • Prong-to-prong spacing of 3 inches
  • Constructed from durable brass for long-lasting use
  • Do not use plumber's putty for easy installation and removal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.