Zoro Homepage

4-1/4" O.D. Shower Strainer Plastic-Oddities Style in Oil Rubbed Bronze

  • Mfr # D3193-12

  • Zoro # G403665186


product price: $24.39
/ea

Key Features

Material of Construction - Drains
Brass
Includes
2 screws
Type
Oddities Style Screw-In
Finish
Oil Rubbed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3193-12
Zoro #
G403665186
UPC #
747028075121
Country of Origin
Taiwan, Province of China

Details

Item
Shower Strainer
Material of Construction - Drains
Brass
Includes
2 screws
Type
Oddities Style Screw-In
Finish
Oil Rubbed Bronze

Description

This Westbrass solid brass s drain cover is an easy to install replacement drain cover for your shower. The 4-1/4 inch outer diameter grid measures 2-5/8 inch from hole to hole and comes with two (2) color matched screws to complete the installation. Available in a variety of stylish finishes, this item is sure to complement your existing fixtures. Complete the look with other Westbrass coordinating plumbing fixtures. Westbrass Fine Decorative Plumbing since 1935.


  • Plastic Oddities style screw-in shower strainer grill
  • Measures 4-1/4 inches in outer diameter (OD) for a standard shower drain size
  • Features 2-5/8 inch hole-to-hole centers for easy installation
  • Includes two (2) color matched flat head screws to complete the installation
  • Crafted from 1 mm thick plated brass this shower drain cover is built to last

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.