Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Brass Shower Drain Cover, Polished Chrome

  • Mfr # D3192-26

  • Zoro # G603665313


product price: $20.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3192-26
Zoro #
G603665313
UPC #
747028074292
Country of Origin
Taiwan, Province of China

Description

This Westbrass 4 inch solid brass shower drain cover is an easy to install replacement drain cover for your shower. The 4 inch outer diameter grid measures 3-3/8 inch from hole to hole and comes with two (2) color matched screws to complete the installation. Available in a variety of stylish finishes, this item is sure to complement your existing fixtures. Complete the look with other Westbrass coordinating plumbing fixtures. Westbrass Fine Decorative Plumbing since 1935.


  • Plastic Oddities style screw-in shower drain cover is an easy-to-install replacement for your shower
  • 4 inch outer diameter
  • 3-3/8 inch hole to hole centers
  • Includes two (2) color matched flat head screws to complete the installation
  • Crafted from 1 mm thick plated brass this shower drain cover is built to last

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.