Zoro Homepage

60" Reach Handheld Shower Hose, Oil Rubbed Bronze

  • Mfr # D355E-12

  • Zoro # G801994994


product price: $32.65
/ea

Key Features

Finish
Oil Rubbed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D355E-12
Zoro #
G801994994
UPC #
747028355957
Country of Origin
China

Details

Finish
Oil Rubbed Bronze
Item
Shower Hose

Description

Westbrass premium 60 inch shower hose is the highest quality shower hose available today. double crimped to prevent binding or kinking when at rest. The extended length, allows the hose to service the entire bathing area for cleaning and washing without twisting. Highest quality EPDM, food-safe liners, combined with premium stainless steel SS202 jackets create an impeccable, long lasting hose designed to withstand constant use. Its flexible design banishes kinks and crimps. Each hose uses a hex nut on one side with a cone fitting on the other. Both fittings are standard 1⁄2 in. NPSM straight threads, designed to be used with the included rubber washers for extra tight sealing. The cone fitting allows hanging in today's modern tapered holders. Available in a variety of stylish finishes, this item is sure to complement your existing fixtures. Complete the look with other Westbrass coordinating plumbing fixtures. Westbrass Fine Decorative Plumbing since 1935.


  • 60 inch metal shower hose allows you to reach specific areas of the body and shower with ample give and less tension of the hose which allows for easier control and movement
  • Constructed of 202SS stainless steel for ultimate design and durability
  • Extra durable food safe EPDM rubber inner hose prevents bursts due to high water pressure
  • For use with all threaded handheld shower head units
  • Flexible shower head hose will not kink or knot when used

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.