Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7" Tub Spout for Copper Pipe in Polished Chrome

  • Mfr # E5074-1F-26

  • Zoro # G201995393


product price: $28.79
/ea

Key Features

Connection Size
1/2 in
Spout Reach
7 in
Finish
Polished Chrome
Material of Construction
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E5074-1F-26
Zoro #
G201995393
UPC #
747028609425
Country of Origin
Taiwan, Province of China

Dimensions

Connection Size
1/2 in

Details

Spout Reach
7 in
Finish
Polished Chrome
Item
Tub Spout
Material of Construction
Zinc

Description

Westbrass is a Los Angeles-based company that sells a wide range of Plumbing Specialty Products, Bath Waste & Overflows, as well as Decorative Kitchen & Bath Accessories worldwide. This 7 in. long, 1/2 copper pipe inlet, zinc tub spout, features a fully finished exterior with a slightly deeper spout for wider tub decks; to prevent splashing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.