Zoro Homepage

ABS 1-1/2" Plumber's Pack Pull & Drain Bathtub Drain with Two-Hole Overflow, Satin Nickel

  • Mfr # D574-07

  • Zoro # G701983517


product price: $49.95
/ea

Key Features

Includes
ABS Top Elbow and Shoe Elbow
Color/Finish
Satin Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D574-07
Zoro #
G701983517
UPC #
747028574075
Country of Origin
Taiwan, Province of China

Details

Item
Bath Tub Drain Assembly with Pull & Drain Plug
Includes
ABS Top Elbow and Shoe Elbow
Color/Finish
Satin Nickel

Description

This Westbrass 1-1/2 inch Schedule 40 ABS plumber's pack includes a pull to drain bathtub drain trim, a two-hole overlfow elbow faceplate with matching screws, and a ABS top elbow and shoe elbow. Designed for easy installation, this versatile assembly is perfect for plumbing projects. With its durable construction and easy installation, this plumber's pack is a must-have for any DIY enthusiast or professional. NOTE: Be sure to measure to assure correct size drain shoe (Coarse or Fine). Available in a variety of stylish finishes to complement your existing fixtures. Complete the look with other Westbrass coordinating plumbing fixtures. Westbrass Fine Decorative Plumbing since 1935.


  • DESIGNED FOR 1-1/2-INCH SCH. 40 ABS PLUMBING: Engineered for standard residential bath systems requiring ABS drainage and overflow performance
  • INCLUDES PULL-TO-DRAIN DRAIN: ADA-approved closure allows simple push-to-close, push-to-open operation for accessible and secure drainage
  • TWO-HOLE OVERFLOW FACEPLATE: Comes with two 1/4 in.-20 x 1-1/2 in. plated brass screws for a secure, corrosion-resistant installation
  • PREMIUM ABS ELBOWS: Includes both top and shoe elbows made from Schedule 40 ABS for lasting durability and compatibility with solvent-weld installations
  • CUSTOMIZABLE INSTALLATION: Tubing and tee are not included, allowing for tailored configuration to match any bathtub size and layout
  • HEAVY DUTY TRIM: Each piece is constructed from heay duty metal for long-lasting quality and durability
  • USE SILICONE SEAL ONLY: Do not use plumber's putty; silicone ensures a proper, leak-free installation
  • MORE CHOICES: PVC option available too
  • PRO TIP: Be sure to measure to assure correct size drain shoe (Coarse or Fine)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.