Zoro Homepage

Air Gap Kit W/ Standard Brass Cap in Polished Chrome

  • Mfr # D200-26

  • Zoro # G401995322


product price: $16.99
/ea

Key Features

Finish
Polished Chrome
Material of Construction
Stamped brass
Outlet (In.)
7/8 in
Height
9 in
Inlet (In.)
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D200-26
Zoro #
G401995322
UPC #
747028200264
Country of Origin
Taiwan, Province of China

Dimensions

Height
9 in

Details

Finish
Polished Chrome
Material of Construction
Stamped brass
Item
Air Gap Cap
Outlet (In.)
7/8 in
Inlet (In.)
5/8 in

Description

The Westbrass air gap protects potable water from contamination by preventing dirty dishwasher water from overflowing into your main water lines, as required by code in many states. Featured with a cap available in a variety of finishes, the Westbrass brand is a stylish alternative to complement your other decorative fixtures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.