Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Gap Kit W/ Standard Brass Cap in Powdercoated White

  • Mfr # D200-50

  • Zoro # G901995068


product price: $21.89
/ea

Key Features

Finish
Powdercoated White
Material of Construction
Stamped brass
Color/Finish
White
Inlet (In.)
5/8 in
Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D200-50
Zoro #
G901995068
UPC #
747028200509
Country of Origin
Taiwan, Province of China

Dimensions

Height
9 in

Details

Finish
Powdercoated White
Material of Construction
Stamped brass
Item
Air Gap Cap
Color/Finish
White
Inlet (In.)
5/8 in
Outlet (In.)
7/8 in

Description

The Westbrass air gap protects potable water from contamination by preventing dirty dishwasher water from overflowing into your main water lines, as required by code in many states. Featured with a cap available in a variety of finishes, the Westbrass brand is a stylish alternative to complement your other decorative fixtures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.